White, Hooded, Protective, Coveralls

White, Hooded, Protective, Coveralls


Select
£5.99 Inc VAT (20%)
Up to 3% off


See all variants from £5.99

Description

The DuPont™ hooded white coveralls deliver both comfort and protection. Ergonomically designed to fit the body and maintain coverage, ample area has been given in the extremities for freedom of movement. While the three-part hood design ensures an optimal fit to the head and face when turning.

Permeable to both air and water vapour, these coveralls repel water-based liquids and aerosols to achieve the ideal balance of protection, durability, and comfort.

Features and Benefits
• Suitable for use in a large variety of applications to meet your needs
• Designed with Tyvek® auto-lock zipper and zipper flap for increased protection
• The construction of the coveralls offers an excellent barrier against fine particles and fibres (down to 1 micron in size)
• Optimised design to protect from low inward leakage to prevent interruptions
• Large, easy-to-grasp zipper puller for quick and easy usage
• Elasticated face, wrists and ankles with glued-in waist elastic for comfortable secure wear
• Robust yet lightweight design - less than 180g per garment

Typical Applications
• Pharmaceutical handling
• Chemical processing
• Spray painting
• Oil Industry
• Gas industry
• General maintenance and operations

Standards
• Certified regulation (EU) 2016/425
• Chemical - Category III, Type 5-B/ 6-B
• EN 14126 - barrier to infective agents
• EN 1149-5 Anti-statically treated
• EN 1073-2 - radioactive contamination

Notes
• Stitched external seams
• Silicon non-added
• Ultra-low-linting
• White high density polyethylene
• Weight: less than 180g per garment

See full description

Feature Attributes

Material:
Tyvek® 500
Type:
Overall
Number of Pockets:
0
Series:
Classic Xpert 500
Closure Type:
Zipper
Colour:
White
More attributes
Product Reviews -
7 months ago
Excellent Product.

2 years ago by julie
Coveralls perfect everything as stated

2 years ago by Lisa
Great quality product at reasonable price.

3 years ago by Dave
Airy but good quality better than a lot iv had before

3 years ago by Cindy
I always order these for my resin art work. It seem to protects my skin, from the fumes too

3 years ago by Romans
Exactly what I want for my dusty job

3 years ago by Stephen
Excellent service speedy delivery. Thankyou

3 years ago by Jacqueline
Tried & tested good quality.

3 years ago by Jacqueline
Tried & tested good quality.

4 years ago
Thanks for amazingly quick free delivery

4 years ago by Peter
Good protection easy to Don keep meclean

4 years ago by Tony
Nice fit - really quick service

4 years ago by Brendan
Just what we wanted and as advertised.

8 months ago
Just the job.

4 years ago by Nicholas J
Not yet seen so I am unable to comment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome