30'' Tower Fans with Remote Controller

30'' Tower Fans with Remote Controller


£51.99 Inc VAT (20%)

See all variants from £51.99

Description

THREE MODES AND SPEEDS: Fans cooling switches between a low, medium and high speed, with the normal, natural and sleep air flow allowing you to keep cool your way.OSCILLATING MOVEMENT: 70° oscillating fan keeps a larger area cooler. Operated by a button and can be turned on and off easily.TEN HOUR TIMER: This standing fan includes a 10-hour timer that allows you to schedule the cycle - perfect for hot nights. Automatically turns off to save energy.EASY TO OPERATE: Can be turned on/off and adjusted on the room fan, and also comes with a remote control which controls within a five metre distance.FLOOR FAN DIMENSIONS: 77H x Ф22cm. Voltage: 220-240V/50-60Hz. Power: 45W.

Feature Attributes

Product Type:
Tower Fan
Power Rating:
45 W
Voltage:
220-240 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome