Tower Fan 30"/762mm White - KF00407

Tower Fan 30"/762mm White - KF00407

Order Code: ZT4177850S

£44.99 Inc VAT (20%)


Description

The tower fan is ideal for large offices or home use. It will keep you cool during when the weather is warm. The adjustable settings on this high quality fan are perfect for finding the right temperature. The tower design of this product is perfect for cooling a large area of space, providing more range than a normal desk fan would. The fan stands 30 inches tall.
Tower fan for easy cooling
Reaches a wide area
Perfect for use in a large office
Adjustable settings are perfect for finding the right temperature
Easy way to keep cool
180 degree oscillation and direction louvres
Carrying handle
BS approved plug and power cord
Size: 30 inch (762mm)
Certified to BS60335-2

See full description
Specifications for Tower Fan 30"/762mm White - KF00407
  • Colour
    White
  • Type
    Tower Fan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome