B Click Medical SOF Style Tourniquet

B Click Medical SOF Style Tourniquet

Order Code: ZT1179788P

£16.99 Inc VAT (20%)


Description

Special Operation Forces Tactical Torniquet, A true constricting band for increased constricting pressure and patient comfort. Quick-connect, snap-lock buckle design, allowing rapid re-routing of the band around trapped limbs without rethreading. Lower-profile, lighter weight alloy components, providing the required strength and durability only metal can offer. Single application method regardless of location. Controls life-threatening extremity haemorrhage.

See full description
Specifications for B Click Medical SOF Style Tourniquet
  • Width
    336mm
  • Length
    308mm
  • MFR Part No.
    CM0571
  • Weight
    0.114kg
  • Height
    356mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome