Finger Dressing with Adhesive Fixing, 3.5CM, Pack of 10
0
1

Finger Dressing with Adhesive Fixing, 3.5CM, Pack of 10

Order Code: ZT1026733P

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%

Order by 12pm, get it Tomorrow

Description

Finger dressing with adhesive fixing is suitable when a plaster is not adequate. The dressing is designed so the injured person can dress their own finger without any assistance. Supplied as a pack of 10, each dressing is white and possesses an adhesive tab to secure the dressing.

Features and Benefits
• A low adherent pad attached to a soft bandage offers more protection than a plaster
• Includes a small peelable tab for adhering the end of the bandage in place
• Supplied as a pack of 10 to ensure you have an ample amount to hand for multiple uses

Typical Applications
• Medical
• Catering

See full description
Specifications for Finger Dressing with Adhesive Fixing, 3.5CM, Pack of 10
  • Pack Quantity
    10
  • Product Type
    Wound Dressing
  • Length
    3.5cm
  • Width
    3.5cm
  • MFR Part No.
    310
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome