1. Safety/
  2. Site Safety/
  3. Emergency Equipment/
  4. Dressings & Plasters
Relipad Low Adherent Dressing Pads

Relipad Low Adherent Dressing Pads


Select
See all variants from
£7.19Inc VAT (20%)

See all variants from £7.19

Description

Supplied in boxes of 100, these sterile, low adherent dressing pads are designed to be applied to a wound from either side, thus preventing incorrect application. The dressing is low adherent with high absorbency, effectively drawing exudate away from the wound and the dressing pads can be used on abrasions, lacerations and moderately exuding wounds. Available in three varying sizes, the dressing pads are made from a soft, comfortable and conformable material and are simple to secure with tape or a conforming bandage (sold separately).

Features and Benefits
• Dressing pads are soft, comfortable and conformable for minimal discomfort
• Easily secured with medical tape or a conforming bandage (sold separately)
• Supplied in boxes of 100 to ensure you have an ample amount of dressing pads to hand
• Low adherent nature and high absorbency draws away exudate from the wound to create a sterile and healing environment
• Double sided to prevent wrong application
• Can be used on abrasions, lacerations and moderately exuding wounds for versatility of use
• Available in three varying sizes to suit your preferences and needs

Typical Applications
• General Medical

See full description

Feature Attributes

Colour:
White
Product Type:
Wound Dressing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome