AEK020-005-400 Inter Ex Helmet Mtd. Ear Defenders

AEK020-005-400 Inter Ex Helmet Mtd. Ear Defenders

Order Code: ZT1178026X

£28.99 Inc VAT (20%)


Description

International slot compatibility means the InterEX™ fits the complete range of JSP Safety Helmets , and are even compatible with the JSP Surefit™ visor system. Easy to attach and detach with spring loaded arms that give an excellent fit to the ear. The steel arms maintain a constant and even pressure, whether hot or cold conditions, no matter how long user wears the cups for. When not in use the arms allow the cups to stand off clearly from the head. Conforms to EN 352-3.

• Universal Slot Compatibility - Fits the complete range of JSP Safety Helmets also compatible with the JSP Surefit™ Visor system for maximum protection.

• Adjustable Steel Arms - The wearer can tilt and adjust the position of the cup for optimum comfort and fit, also offering even distribution of pressure.

• Large Cups - The InterEX™ feature large cups to provide protection for high levels of noise.

• Comfort - Thick, wide and soft cushions provide comfort for prolonged use.

SNR = 28dB.
H = 40dB.
M = 26dB.
L = 19dB.

See full description
Specifications for AEK020-005-400 Inter Ex Helmet Mtd. Ear Defenders
  • Series
    InterEX
  • Standards Met
    BS EN 352-3
  • MFR Part No.
    AEK020-005-400
  • Single Number Rating (SNR)
    28dB
  • Communication Type
    No Communication Feature
  • Cup Colour
    Black
  • Ear Defender Type
    Clip-on

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome