Ear Defenders, Radio Am/Fm, with Headband

Ear Defenders, Radio Am/Fm, with Headband

Order Code: ZT1046429P

£89.99 Inc VAT (20%)


Description

Complete with a built-in AM/FM radio, the Peltor™ Pro Headset delivers excellent protection against workplace noise, while allowing you to tune in and enjoy your favourite music.

A great way to maintain productivity, you can store up to 5 radio stations or connect to external devices and listen to your own playlists.

Features and Benefits
• Battery saver feature turns headphones off after 4 hours of non-use
• A low-battery warning informs you when the batteries need to be changed
• Fast digital tuning and ability to store stations
• Voice-guided menu system for quick set-up
• Internal electrics are protected against sweat damage

Contents
• 1 x HRXS221A Headset
• 2 x AA batteries
• User instruction manual

Standards
• CE certified
• EN 352-1:2002

See full description
Specifications for Ear Defenders, Radio Am/Fm, with Headband
  • Standards Met
    CE Approved
    EN 352-1:2002
  • Ear Defender Type
    Over-the-Head
  • MFR Part No.
    HRXS221A
  • Communication Type
    Listen Only
  • Single Number Rating (SNR)
    32dB
  • Cup Colour
    Black
  • Series
    WorkTunes™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome