0
1

M2RX7A Alert Am/Fm Radio Headset Ear Defender

Order Code: ZT1178071X

£199.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

M2RX7A
The ideal choice for people working outside or on repetitive tasks with no need to communicate. With excellent, interference-free reception developed to improve safety and motivation for wearers in noisy conditions.
• Excellent FM reception
• High attenuation
• Supplied with 3.5mm stereo input cable for MP3 player
• SNR: 32d

See full description
Specifications for M2RX7A Alert Am/Fm Radio Headset Ear Defender
  • Single Number Rating (SNR)
    30dB
  • Cup Colour
    Red
  • Standards Met
    CE Certified
  • Ear Defender Type
    Over-the-Head
  • MFR Part No.
    7000108376
  • Insulation Type
    Dielectric
  • Communication Type
    FM Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome