ProTac III Ear Defenders
0
1
2
3
4
5

ProTac III Ear Defenders


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Hearing protection with level-dependent function for ambient listening that helps you focus on your work and communicate with colleagues in noisy environments, without removing the hearing protection. Stereo feedback will allow you to hear and better determine direction of alarms, warning cries, backing vehicles and so on.
Connection type: 3.5mm Aux Input Jack.
Battery life: 100 hr.

Feature Attributes

Cup Colour:
Black
Standards Met:
CE Approved
Communication Type:
Listen Only
Product Reviews -
a year ago by Adrian
I was hoping they'd be good and they are, excellent sound reduction plus the sound control buttons allow you to vary the amount of ambient noise you wish to let in.

3 years ago by Patrick
Not tested but seem well contructed.

6 years ago
Excellent acoustic isolation, easy to use. The only drawback I found was the need to be powered on to use as headphones via the external 3.5mm jack. I had hoped that audio would be passively routed in the powered-off state.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome