Portwest Slim Ear Defenders, Red, Regular

Portwest Slim Ear Defenders, Red, Regular

Order Code: ZT1074700S

£10.99 Inc VAT (20%)


Description

Foldable low level attenuation ear defenders, suitable for low level noise workplaces. The ultra slim earmuffs ensure a soft and lightweight fit which envelopes the ears keeping them safe and protected.

• Ultra light and compact ear muff
• Folds to palm size for better carriage and to keep clean
• Adjustable dual pin system provides multiple positioning for better fit
• Less cumbersome and lightweight with ultra slim cups
• CE certified
• CE-CAT III
• Retail bag which aids presentation for retail sales
• Individually packed for vending machines

See full description
Specifications for Portwest Slim Ear Defenders, Red, Regular
  • MFR Part No.
    PS48RER
  • Length
    52cm
  • Weight
    0.194kg
  • Height
    43cm
  • Width
    42cm
  • Colour
    Red
  • Cup Colour
    Red
  • Pack Quantity
    1
  • Product Type
    Ear Muffs
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome