VS110H EMEA VeriShield Helmet Ear Defenders

VS110H EMEA VeriShield Helmet Ear Defenders

Order Code: ZT1718834S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

The VeriShield VS110H ear defenders are designed to provide optimum comfort, even when worn for long periods of time.

Features and Benefits
• Designed to be clipped on to a helmet
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Complete with Honeywell's Air Flow Control technology, for optimum attenuation across all frequencies

Typical Applications
• Building and construction
• General industry
• Maintenance

See full description
Specifications for VS110H EMEA VeriShield Helmet Ear Defenders
  • Cup Colour
    Black
  • Ear Defender Type
    Helmet Mounted
  • MFR Part No.
    1035119-VS
  • Standards Met
    ISO 9001/2000
    EC Attestation
  • Single Number Rating
    27dBA
  • Insulation Type
    Not Dielectric
  • Communication Type
    No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome