VS130N EMEA & AU VeriShield Ear Defenders, with Neckband

VS130N EMEA & AU VeriShield Ear Defenders, with Neckband

Order Code: ZT1082382S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

The VeriShield VS130N ear defenders are designed to provide optimum comfort, even when worn for long periods of time.

Features and Benefits
• Designed to fit a wide range of head sizes, with a neckband that allows simultaneous use of helmets or other head wear
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Complete with Honeywell's Air Flow Control technology, for optimum attenuation across all frequencies

Typical Applications
• Factories
• Outdoor machinery

See full description
Specifications for VS130N EMEA & AU VeriShield Ear Defenders, with Neckband
  • Communication Type
    No Communication Feature
  • MFR Part No.
    1035117-VS
  • Single Number Rating (SNR)
    33dB
  • Ear Defender Type
    Neckband
  • Insulation Type
    Dielectric
  • Standards Met
    ISO 9001 / 2000
    EC Attestation
  • Cup Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome