X5 Ear Defenders

X5 Ear Defenders


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

For protection against extreme and hazardous noise levels, these lightweight ear defenders provide high levels of attenuation suitable for a wide variety of industrial applications.

Features and Benefits
• Balanced twin headband design for user comfort
• Dielectric insulated wire headband for improved protection
• Soft wide ear pads for improved wearability
• Patented design creates an effective seal and protection
• Spacious inner cup for easy dispersal of moisture and heat
• Mounted version compatible with a wide range of industrial helmets

Typical Applications
• Metal processing
• Airports
• Textile manufacture
• Printing
• Engineering
• Foundry works
• Automotive
• Steelworks
• Mining and quarrying

Standards
• EN352-1:2002 (PLT9588760V)
• EN352-3:2002 (PLT9588762Y)

Notes
• No communication feature

See full description

Feature Attributes

Cup Colour:
Black
Insulation Type:
Dielectric
Communication Type:
No Communication Feature
Product Reviews -
3 months ago
Quick and efficient

6 months ago by Robert
Bought these ear defenders as work in high noise environments. These are the best I’ve ever had, including noise cancelling ones. You should buy a pair.

2 years ago by TJ
Excellent product, pleased with this purchase.

2 years ago by JMD
As described. Fits well - unlike the cheaper 3M ones which are too small for me.

2 years ago by Kevin
Prompt delivery and good service

2 years ago by KEVIN
Excellent product, using in boarding kennels, would recommend.

4 years ago by Graham
Great product, as suspected

4 years ago by John
Excellent price and free delivery over £20, I'll certainly be using Zoro again.

4 years ago by Louise
After some on-line research I bought these ear defenders for working at my desk in a noisy house. They are brilliant. They are exactly what I needed. I can’t hear the telly (being watched by my husband) and can only just hear the dogs when they bark. Comfy too after a bit of adjusting. They do stick out a bit more than the ones with lower SNR ratings and some say they are a bit heavy but I’ve no issues with them. They are well built and feel solid.

4 years ago by Paramotor Training Uk
Highly recommended 5 Star Service & P With thanks Paramotor Training Uk - Fly First class https://paramotor-ltd.business.site/

4 years ago
Does exactly as it says on the tin

5 years ago by Jonathan
Great item blanks out chainsaw noise really well

5 years ago by Susan
Excellent item good value for money just the job thanks

5 years ago by Ralph Chesters
Best there are........................

5 years ago by Christopher
Very effective and comfortable.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome