6700 Jazz Band Ear Plugs
0
1
2

6700 Jazz Band Ear Plugs

Order Code: ZT1177909X

£6.59 Inc VAT (20%)
£6.995.5% off


Description

Jazz Band
Dual material technology reduces noise transmission. The neck cord allows the band to sit around the neck when not in use and has a safety release mechanism. The New design reduces band
pressure by 40% making the Jazz-Band extremely comfortable. Supplied with one pair of
replacement pods.
EN352-2: 2002.
SNR = 23dB

See full description
Specifications for 6700 Jazz Band Ear Plugs
  • Single Number Rating (SNR)
    23dB
  • Series
    Jazz Band
  • Plug Material
    Plastic
  • Standards Met
    BS EN 352-2:2002
    European Community Directive 89/686/EEC
    CE Certified
  • Cord/Band Style
    Banded
  • Ear Plug Type
    Reusable Ear Plugs
  • Plug Shape
    Pod
  • MFR Part No.
    670002
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Banded Ear Plugs
  • Corded
    Yes
  • Detectability
    Not Detectable
  • Plug Colour
    Blue
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome