7600 Mellows Replacement Ear Plugs (200-PR)
0
1
2
3
4

7600 Mellows Replacement Ear Plugs (200-PR)

Order Code: ZT1178017X

£29.99 Inc VAT (20%)


Description

The Moldex ear plug stations provide a highly visible method of dispensing protection to employees and visitors alike, providing users with easy access to hearing protection from a sealed and hygienic source.
MelLows
The right protection in lower noise level environments makes it easier to communicate, hear signals and keep in touch with your surroundings. MelLows are the Moldex solution to lower dB protection. They have the same shape and feel as the standard Moldex plugs and are comfortable and easy to insert. The noise reduction is especially low in the medium and lower frequencies where speech frequency is typically found and in the high frequencies the noise protection is enhanced providing protection
whilst aiding
communication.
SNR = 22dB
H = 26dB, M = 18dB, L =12dB

See full description
Specifications for 7600 Mellows Replacement Ear Plugs (200-PR)
  • Detectability
    Not Detectable
  • Single Number Rating (SNR)
    22dB
  • Plug Colour
    Orange
  • Pack Quantity
    200 Pairs
  • Series
    Mellows
  • Plug Shape
    Bullet
  • Cord/Band Style
    Uncorded
  • Plug Material
    Foam
  • Standards Met
    EN 352-2:2002
  • MFR Part No.
    760001
  • Ear Plug Type
    Refill Pack for Dispenser
    Disposable Ear Plugs
  • Disposable/Reusable
    Disposable
  • Corded
    No
  • Ear Plug Style
    Uncorded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome