Contours Small Refill (PK-500)
0
1

Contours Small Refill (PK-500)

Order Code: ZT3609309S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£88.345%


Description

Contours® ear plugs prioritise wearer comfort with their anatomically contoured shape and soft foam formula. They provide a high noise protection rating of 35dB (SNR), and are versatile, making them ideal for settings where noise protection is paramount. Contours® ear plugs offer wearers a reliable and comfortable solution for safeguarding against excessive noise levels, ensuring confidence and ease in various environments.

Features and Benefits
• Anatomical design adapts to the shape of the ear canal for an individual and secure fit
• Easy refill process into a Contour® dispensing station
• PU foam formula developed specifically for earplug use
• Each Contour refill supplies 500 pairs of ear plugs to guarantee a long-lasting supply

Typical Applications
• Warehousing
• Industrial
• Construction
• Manufacturing

Standards
• EN 352-2

Notes
• Compatible with the Moldex ear plug dispensing station which can be purchased <a>here</a>

See full description
Specifications for Contours Small Refill (PK-500)
  • Detectability
    Not Detectable
  • Plug Colour
    Green
  • Single Number Rating
    35dBA
  • Standards Met
    EN 352-2
  • Series
    Contours®
  • MFR Part No.
    746001-S
  • Cord/Band Style
    Uncorded
  • Ear Plug Type
    Refill Pack for Dispenser
  • Plug Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome