ES-01-009 Soft 21 Disposable Plugs

ES-01-009 Soft 21 Disposable Plugs

Order Code: ZT1038310P

£309.99 Inc VAT (20%)


Description

For noise levels up to 93dB(A) the EAR soft 21 is the ideal disposable hearing protector. It provides the correct hearing protection level whilst being easy to use. It simply pushes into the ear canal, requiring no roll down and helps ensure a correct fit every time.

SNR: 21dB.

Specifications for ES-01-009 Soft 21 Disposable Plugs
  • Pack Quantity
    250 pairs
  • Plug Colour
    Yellow
  • Cord/Band Style
    Uncorded
  • Series
    Soft 21
  • Plug Shape
    Bullet
  • MFR Part No.
    7000052712
  • Plug Material
    PU
  • Standards Met
    CE Approved
  • Single Number Rating (SNR)
    21dB
  • Ear Plug Type
    Disposable Ear Plugs
  • Detectability
    Not Detectable
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome