Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Electrical Hazard Signs
Danger Live Busbars - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108567P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/electrical-hazard-signs/danger-live-busbars-pvc-200-x-300mm/p/ZT1108567P
Add to quotation
View all Electrical Hazard Signs
Description
Danger Live busbars - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Danger Live Busbars - PVC (200 x 300mm)
Material
PVC
Depth
1mm
Width
200mm
Installation
Self Adhesive
Length
300mm
Weight
0.062kg
Colour
Yellow/White
Type
Wall Sign
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome