Electrical Hazard Symbols - PVC (200 x 300mm)

Order Code: ZT1108481P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Electrical Hazard symbols - PVC (200 x 300mm)

Specifications for Electrical Hazard Symbols - PVC (200 x 300mm)
  • Colour
    Yellow/White
  • Depth
    1mm
  • Installation
    Self Adhesive
  • Material
    PVC
  • Length
    300mm
  • Type
    Wall Signs
  • Weight
    0.062kg
  • Width
    200mm
  • Fixing Method
    Self Adhesive
  • Overall Depth
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome