Heavy Duty A-board Box Deal - Caution Electricians Working

Heavy Duty A-board Box Deal - Caution Electricians Working

Order Code: ZT1110967P

£49.99 Inc VAT (20%)


Description

Heavy Duty A-Board Box Deal - Caution Electricians Working

Specifications for Heavy Duty A-board Box Deal - Caution Electricians Working
  • Depth
    300mm
  • Colour
    Yellow
  • Weight
    3.02kg
  • Material
    Polypropylene
  • Installation
    Free Standing
  • Type
    A-Board
  • Width
    290mm
  • Length
    620mm
  • Fixing Method
    Free Standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome