1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Electrical Lockout Devices
Electrical Plug Lockouts
0
1

Electrical Plug Lockouts


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

Manufactured from Polypropylene, the hexagon design opens up in two halves and is suitable for all kinds of industrial plugs. The small can accommodate two padlocks where as the large can accommodate four. Both lockouts can house padlocks with a shackle diameter of 7mm or less.

Feature Attributes

Colour:
Red
Maximum Shackle Diameter:
7 mm
Lockout Type:
Plug
Material:
Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome