1. Safety/
  2. Site Safety/
  3. Lockout Tag Out/
  4. Electrical Lockout Devices
Miniature Circuit Breaker Lockout
0
1
2
3

Miniature Circuit Breaker Lockout


See all variants from
£93.99Inc VAT (20%)
See all variants from £93.99

Description

Will fit most existing types of European circuit breakers. Requires NO TOOLS to install. The Lockout easily installs with the aid of a push button. The tie bar style Lockout has a convenient thumb wheel for quick application. Available for single and multi-pole breakers. Recommended to use in combination with a padlock for added safety. The lockouts can take padlocks with a shackle diameter up to 6mm. Manufactured from very strong glass-filled nylon. Pack of 6.

Feature Attributes

Colour:
Black,Red
Lockout Type:
Miniature Circuit Breaker
Special Features:
Chemical-resistant
Maximum Shackle Diameter:
7 mm
Material:
Nylon
Minimum Shackle Clearance:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome