Fire Exit Safety Sign Pack - Self Adhesive (Small) - 25 Signs

Fire Exit Safety Sign Pack - Self Adhesive (Small) - 25 Signs

Order Code: ZT3609487S

£109.99 Inc VAT (20%)


Description

Supplied in packs of 25, these Fire Exit signage sets are not only ideal for new businesses but also perfect for updating tired, faded or non compliant signage in offices, schools or any other work environment where Health and Safety is paramount. Cost effective and convenient, the signs can be purchased as a set of Rigid PVC boards or Self Adhesive Vinyl to suit your needs. The Fire Exit signs are an easy and simple way of helping personnel throughout a facility to clearly identify the exit route off the premises in the event that an evacuation is required due to a fire. All signs are designed and manufactured in the UK.

Features and Benefits
• 25 pack ensures you have an ample amount of signs to display in all necessary areas of the workplace
• Cost effective way of ensuring fire exit signage is up to date in the workplace
• Safety signs help to create a safety-conscious workplace to reduce the likelihood of dangerous situations
• Designed to easily let employees, employers and visiting personnel be aware of where the fire exits are in case of an emergency vacuation
• Available printed on Rigid PVC boards or a Self Adhesive Vinyl to suit your preferences

Contents
• 8 x Fire Exit (Man Arrow Up) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Left) w400mm x h150mm
• 2 x Fire Exit (Man Arrow Right) w400mm x h150mm
• 3 x Fire Exit Keep Clear w450mm x h200mm
• 10 x Fire Door Keep Shut w100mm x h100mm

Typical Applications
• Industrial
• Construction Sites
• Offices
• Schools
• Warehouses

See full description
Specifications for Fire Exit Safety Sign Pack - Self Adhesive (Small) - 25 Signs
  • Sign Type
    Emergency
  • Overall Width
    450mm
    400mm
    100mm
  • Primary Colour
    Green
  • Fixing Method
    Self Adhesive
  • MFR Part No.
    15069
  • Overall Height
    100mm
    200mm
    150mm
  • Material
    Vinyl
  • Legend/Symbol Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome