1. Safety/
  2. Site Safety/
  3. Floor Safety/
  4. Floor Mats/
  5. Entrance & Mud Remover Mats
Doorline-variwedge

Doorline-variwedge


Select
See all variants from
£269.99Inc VAT (20%)

See all variants from £269.99

Description

THIS ADJUSTABLE HEIGHT WEDGE THRESHOLD RAMP WILL OVERCOME ALMOST ANY THRESHOLD! LEAVE IN PLACE FOR ULTIMATE EASE OF USE. 3 SIZES: SMALL, MEDIUM AND LARGE.
Your benefits:
Fully adjustable in less than a minute (spanner supplied in kit)
Match threshold height to within the thickness of a coin (adjusts in 5mm increments)
Extremely durable designer-finish to suit any internal decor
Can be fixed in place for maximum stability
Remove and readjust for re-use elsewhere
Rubber strip to grip and protect floor
Patent pending. Registered design.
Ask us about our retailer triple pack demo kit today!

See full description

Feature Attributes

Width:
74 cm
Colour:
Bronze
Warranty:
2 year
Lifespan:
10Years

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome