Reliwash Redcap Buffered Phosphate Solution 500ml with Eye Bath

Reliwash Redcap Buffered Phosphate Solution 500ml with Eye Bath

Order Code: ZT3612413S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%

Order by 12pm, get it Tomorrow

Description

This Reliwash 95.1% purified water solution is designed to offer fast, effective relief for immediate emergency eye flushing. Comprised of an easy-to-squeeze bottle that boasts a uniquely designed eyecup that allows the eye to be irrigated whether the user is standing, sitting or lying down, a perforated plate that breaks up the stream of water, providing a gentle spray into the eye and a drainage tube that ensures that used eyewash exits through a drain tube and is prevented from going back into the bottle.

Features and Benefits
• Purified water 95.1%
• Phosphate buffer solution
• Eye Wash and skin flush for acid and alkali
• Easy-to-squeeze bottle makes the solution easy to dispense in an emergency situation
• Unique eyecup design allows the eye to be irrigated when standing up, lying down or sitting for versatility
• Perforated plate breaks up the stream of solution for a gentle delivery to the eye
• Drainage tube ensures that used solution isn't returned to the bottle

Typical Applications
• Medical

See full description
Specifications for Reliwash Redcap Buffered Phosphate Solution 500ml with Eye Bath
  • MFR Part No.
    5990
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome