1582 Coloured Shade 5 Face Shield Visor 8" x 15"

1582 Coloured Shade 5 Face Shield Visor 8" x 15"

Order Code: ZT3113008S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

SWP 1582 Coloured Shade 5 Face Shield Visor 8" X 15"

Features:

8" x 15" visor provides wide field of view
Coloured shade 5 lens blocks 99.9% of harmful UV rays
Adjustable head strap for a comfortable fit
Made of high-quality polycarbonate for durability
Meets European safety standard EN166
Benefits:

Protects your eyes from harmful UV rays
Provides a clear view of your work area
Comfortable to wear for extended periods of time
Durable and long-lasting
Meets safety standards for use in a variety of industries
Uses:

Welding
Grinding
Sanding
Other hazardous activities
Order your SWP 1582 Coloured Shade 5 Face Shield Visor 8" X 15" today and protect your eyes from harmful UV rays!

See full description
Specifications for 1582 Coloured Shade 5 Face Shield Visor 8" x 15"
  • Product Type
    Face Shield Visor
  • Material
    Polycarbonate
  • Colour
    Coloured Shade 5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome