1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Faceshields and Visors
High Temperature Face Screen Carriers
0
1

High Temperature Face Screen Carriers


See all variants from
£29.99

Inc VAT (20%)

Up to 3% off
See all variants from £29.99

Description

These face screen carriers form a complete system of specialist protection against the risk of radiant temperatures. Designed to fit the Centurion® Connect accessory slot, all variants of this carrier are compatible with the Vulcan safety helmet to connect your choice of face screen for maximum safety.

Features and Benefits
• Available with or without adjustment thumbscrews for ratchet adjustment
• Supplied with Euro and Connect Clips
• Suitable for use with the S598 clear face screen and the S760 Gold coated face screen
• Can withstand high heat and high heat infra red applications
• Suitable for use around inorganic chemicals

Standards
• BS EN 166

Notes
• Screen carrier only. Helmets and face screen attachments are sold separately

See full description

Feature Attributes

Standards Met:

BS EN 166

Colour:

Yellow

Material:

Polyetherimide

Product Type:

Visor Carrier

For Use With:

Centurion Vulcan Helmets

Pack Quantity:

1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome