1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Faceshields and Visors
S-CAP Emergency Escape Respirator Hood, in Pouch or Carton
0
1
2

S-CAP Emergency Escape Respirator Hood, in Pouch or Carton


See all variants from
£229.99

Inc VAT (20%)

See all variants from £229.99

Description

The MSA S-Cap respirator hood is a respirator that is ideal for use in the event of a fire escape. It comes in either a pouch or a carton for easy storage, and can be deployed quickly for 15 minutes of escape time in emergency situations. The inbuilt filter in the S-Cap respirator hood can combat the carbon monoxide and smoke fumes present in fire emergencies whilst the hood can protect you from short flame contact and heat.

Features and Benefit
• Easy deployment in emergency situations and can easily be applied in rescue and evacuation and even on those who are unconscious
• Inbuilt respirator filters carbon monoxide and smoke fumes and allows for 15 minutes of breathable air in emergencies

See full description

Feature Attributes

Shield Colour:

Clear

Lens Type:

PET

Standards Met:

EN 403:2004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome