Heater Resistance Fan IP20 200W 230V Ac

Heater Resistance Fan IP20 200W 230V Ac

Order Code: ZT4981190S

£309.99 Inc VAT (20%)


Description

Schneider Electric HEATER RESISTANCE FAN IP20 200W 230V AC Thermal Management (Cooling & Heating) NSYCRS200W230V

Specifications for Heater Resistance Fan IP20 200W 230V Ac
  • Width
    80mm
  • Height
    140mm
  • Depth
    20mm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome