Superb Dual Output Fan Heater - 2.8kW

Superb Dual Output Fan Heater - 2.8kW

Order Code: ZT5514846S

£429.99 Inc VAT (20%)


Description

The HotBox Superb is a 2.8kW electronic Fan Heater. With Winter and Summer settings, it can help to keep your glasshouse cool or warm depending on the season.

Half and full heat settings ensures maximum fuel economy
Fan only setting use purely for air circulation
Fitted with feet and hanging loops easy to install in the optimum position
High output fan (250cfm, 450m3/hr) removes air quickly and efficiently
Remote temperature sensor ensures accurate control
Stainless steel construction with sealed elements built to withstand challenging, humid conditions
Technical Specification

Voltage: 230v
Power: 6amp or 12 amp
Size: diameter 27cm
Length: 50cm
Weight: 6.1kg

See full description
Specifications for Superb Dual Output Fan Heater - 2.8kW
  • Voltage
    230V
  • Product Type
    Fan Heater
  • Length
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome