1. Safety/
  2. Site Safety/
  3. Fire Safety/
  4. Fire Extinguishers
Automatic Fire Extinguisher Launcher MAP90 MS SP

Automatic Fire Extinguisher Launcher MAP90 MS SP


See all variants from
£229.99Inc VAT (20%)
See all variants from £229.99

Description

Ceasefire Launcher - This highly featureful and automatic fire extinguisher is truly a multi tasker. One, it works as an extinguisher; two, takes over firefighting when the fire becomes too big to handle; and three, turns into a suppression system when no one is around.



A futuristic product powered by MAP 90 it takes firefighting to a level the world has yet to experience. In the event of a large fire, it allows the firefighter to launch the fire extinguisher in the direction of the flames and rush to safety, while the extinguisher automatically activates and extinguishes the flames.

When no one is around to detect the fire, this one-of-a-kind extinguisher launches into a standalone, modular suppression system when it senses a rise in temperature approx 68°C / 155°F.



Ensuring that no fire ever goes undetected and unaddressed, the biggest pro of this revolutionary extinguisher is that it eliminates the need for the firefighter to go near the fire.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome