1. Safety/
  2. Site Safety/
  3. Fire Safety/
  4. Fire Extinguishers
Cqrs (MAP90) Abc Powder Direct Pre Eng with Tube

Cqrs (MAP90) Abc Powder Direct Pre Eng with Tube


See all variants from
£479.99Inc VAT (20%)
See all variants from £479.99

Description

BSI TESTED & UL TUBE - PRE-ENGINEERED IN-PANEL FIRE SUPPRESSION SYSTEMS - Ready to install out of the box. Ceasefire's Tube Based Fire Suppression System are specialised fire suppression
systems made specifically for high-risk enclosed spaces. Being fully-automatic, the key
advantage of the system is that it can fight fires which are hidden and occur in places
which have a high probability of going unnoticed till they become uncontrollable. The most prominent feature of the system, also known as Ceasefire Quick Response
System (CQRS) , is the specially designed heat-sensitive pneumatic polymer tubing. It is
connected at one end to a Ceasefire extinguishing agent container, while the rest of it
runs unobtrusively throughout the area at risk. When the flame comes in contact with
the heat-sensitive tubing and reaches a temperature of 150° - 180°C, the tubing bursts
open at that exact spot and forms a miniature nozzle. The pneumatic mechanism
triggers the valve of the extinguisher and sprays the extinguishing agent out of the tube
directly onto the flame, dousing the fire instantaneously. The system comes in a host of extinguishing agents like ABC MAP90 Powder,
Fluoroketone (FK) , Foam (Fluorine Free) and CO2, making the system highly versatile and
applicable for a wide variety of spaces and applications. The revolutionary technology
makes this system entirely self-activated, and requires no human intervention once it has
been installed. This makes it especially beneficial for “micro- environments”, or areas
where the fire hazard is likely to be in an enclosed space.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome