Fire Extinguisher 2kg Carbon Dioxide

Fire Extinguisher 2kg Carbon Dioxide

Order Code: ZT1229738P

£119.99 Inc VAT (20%)


Description

Carbon dioxide extinguisher suitable for use on B Class fires and fires involving live electrical component. Features lightweight aluminium body and brass valve assembly. No messy deposits. Five year guarantee. Refillable and supplied with wall mounting bracket. Fully accredited to BS EN 3 and Kite marked.

Specifications for Fire Extinguisher 2kg Carbon Dioxide
  • MFR Part No.
    SCDE02
  • Working Pressure
    56bar
  • Capacity
    2kg
  • Weight
    5.1kg
  • Working Temperature
    20 to +60C
  • Fire Test Rating
    34B
  • Height/Diameter
    500/165mm
  • Discharge Range
    02-Marm
  • Class/Type
    B/CO
  • Discharge Duration
    9s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome