X/P1 1kg Powder Fire Extinguisher
0
1

X/P1 1kg Powder Fire Extinguisher

Order Code: ZT1361030X

£31.99 Inc VAT (20%)


Description

Powder extinguishers are suitable for use on Class A, B & C fires. Powder is also highly effective for electrical hazards.
The multi-purpose powder interferes with the combustion process and provides rapid fire knock-down.

Specifications for X/P1 1kg Powder Fire Extinguisher
  • Weight (kg)
    1kg
  • Valve Material
    Aluminium
  • Cylinder Material
    Steel
  • Rechargeable or Disposable
    Rechargeable
  • Pressure Gauge
    Gauge Attached
  • Extinguishing Agent
    Dry Chemical
  • Standards Met
    BSEN - 3
  • Maximum Discharge Time
    10s
  • UL Rating
    8A/55B
  • Class Rating
    ABC
  • Maximum Discharge Distance
    6m
  • Volume
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome