Fire Alarm - Call Point Activation

Fire Alarm - Call Point Activation

Order Code: ZT1107580P

£109.99 Inc VAT (20%)


Description

Fire Alarm - Callpoint Activation

Specifications for Fire Alarm - Call Point Activation
  • Material
    Plastic
  • Installation
    Screwed To A Wall
  • Weight
    1.07kg
  • Length
    305mm
  • Width
    191mm
  • Type
    Fire Alarms
  • Depth
    65mm
  • Colour
    Red/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome