Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.99 | 0% |
5 - 9 | £6.71 | 4% |
10 - 19 | £6.43 | 8% |
20 - 49 | £6.15 | 12% |
50 + | £5.87 | 16% |
KOS Fire Cement is a ready mixed blend of thermo setting resins and inorganic fillers that cures when exposed to heat, resulting in a mortar which is resistant to temperatures up to 1250C. Can be used for domestic and commercial applications on fire bricks, fire grates, flue pipes, flue bricks, boilers and other applications subject to extreme heat. Offers excellent adhesion to fire bricks, blockwork, stone and clayware. Asbestos-free. Various sizes available in black or buff. 1 x Everbuild KOS Fire Cement Colour Buff Size 1kg
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy