Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Fire Safes
Fire Commander FIre Safe with Fingerprint Lock
By Phoenix Safe
Reset
Clear All
Capacity
Select
See all variants from
£1,999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,999.99
Description
Description unavailable
Feature Attributes
Colour:
White
Overall Interior Depth:
440 mm
Series:
Fire Commander FS1910 Series
Overall Exterior Depth:
650 mm
Warranty:
2 year materials and labour warranty & Free lifetime 'after the fire' replacement warranty
Valuables Cover:
25000
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome