Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Fire Safes
Fire Commander Pro Security Safe Safe with Electronic Lock
By Phoenix Safe
3 Variants From
£3,099.99
Inc VAT (20%)
See 3 Product Variants
£3,099.99
Description
Description unavailable
Feature Attributes
Colour:
White
Overall Interior Depth:
390 mm
Overall Exterior Depth:
585 mm
Series:
Fire Commander Pro FS1920 Series
Battery Type:
1 x 9 V
Fixing Method:
Floor
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome