FS1923E Size 3 S2 Fire Safe Electronic Lock

FS1923E Size 3 S2 Fire Safe Electronic Lock

Order Code: ZT5154021S

£5,599.99 Inc VAT (20%)


Description

THE PHOENIX FIRE COMMANDER PRO offers unrivalled protection for documents, data (with FSDPI03) and cash.

Specifications for FS1923E Size 3 S2 Fire Safe Electronic Lock
  • No. of Shelves
    4 Adjustable Shelves
  • Cash Rating
    Overnight, 4, 000.00
  • Dimensions (W x D x H)
    1250x585x1950mm
  • Fixing Method
    Floor
  • Fire Rating - Data
    60 Minutes If FSDPI03 is used
  • Internal Volume
    701-800L
  • Material
    Steel
  • Internal Dimensions
    1110x390x1785mm
  • Product Type
    Document Safes
  • Weight
    650kg
  • Fire Rating - Paper
    60min
  • Lock Type
    Electronic Lock, 6-8 Digits
  • Colour
    White
  • Capacity
    772L
  • Valuables Cover
    Overnight, 40, 000.00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome