1. Safety/
  2. Site Safety/
  3. Security/
  4. Safes, Cash Boxes & Drawers/
  5. Fire Safes
Vertical Fire File Drawer Filing Cabinet Lock

Vertical Fire File Drawer Filing Cabinet Lock


Select
Select
See all variants from
£1,399.99Inc VAT (20%)

See all variants from £1,399.99

Description unavailable

Feature Attributes

Type:
Document Safes
Fire Rating - Data:
90 Minutes If FSDPI08 is used
Fire Rating - Digital Media:
60 min
Internal Dimensions:
385 x 505 x 255 mm
File Size:
Foolscap/A4
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome