1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Fire Signs
Water Fire Extinguisher Signs

Water Fire Extinguisher Signs


Select
See all variants from
£4.19Inc VAT (20%)

See all variants from £4.19

Description

Rigid PVC and Self-Adhesive.

As with most Health & Safety legislation, the requirements are fairly logical. In the case of fire, it must be clear to employees how to raise the alarm and what to do in a fire emergency. Ensure your alarm points are clearly visible, and make sure fire equipment can easily be found and used by the appropriate people.

Feature Attributes

Legend/Symbol Colour:
Red,Green
Primary Colour:
White
Sign Type:
Fire
Design:
WATER EXTINGUISHER
Overall Width:
100 mm
Overall Height:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome