B Click Medical Indoor Defibrillator Cabinet with Thumb Lock

B Click Medical Indoor Defibrillator Cabinet with Thumb Lock

Order Code: ZT1179941P

£73.99 Inc VAT (20%)


Description

Durable green metal cabinet for multi-purpose storage, Suitable for our full range of AEDs, Ensures the AED unit or kits are visible, protected and easily accessible, Incorporated shelf allows for storage of additional items, Includes 5 door stickers to choose from for multiple storage solutions, , Stickers: Defibrillator, First Aid, AED, Emergency Eye Wash & Fire Safety, Combined key and thumb lock , Dimensions: 31cm x 15cm x 47cm

See full description
Specifications for B Click Medical Indoor Defibrillator Cabinet with Thumb Lock
  • MFR Part No.
    CM1225
  • Width
    362mm
  • Height
    392mm
  • Weight
    0.9666kg
  • Length
    502mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome