B Click Medical Safety Whistle Orange - CM1738

B Click Medical Safety Whistle Orange - CM1738

Order Code: ZT1180000P

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

CE EN394 ISO12402 approved, Capable to produce 100+ decibel sound, Non-corrosive and buoyant in seawater, Suitable for either belt or lanyard / cord attachment, New enhanced ergonomic feel, Finger grip area makes whistle easier to hold, Bright orange polypropylene construction

Specifications for B Click Medical Safety Whistle Orange - CM1738
  • MFR Part No.
    CM1738
  • Width
    361mm
  • Weight
    0.0068kg
  • Length
    490mm
  • Height
    390mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome