B Click Medical Two Tier Stainless Steel Medical Trolley

B Click Medical Two Tier Stainless Steel Medical Trolley

Order Code: ZT1179984P

£214.99 Inc VAT (20%)


Description

Two tier stainless steel medical trolley. All stainless steel frame, Wheels with twin lock, Tray surfaces of stainless steel, polished finish, Ideal for all first aid rooms, Height 90cms, width 60cms, depth 40cms

Specifications for B Click Medical Two Tier Stainless Steel Medical Trolley
  • MFR Part No.
    CM1716
  • Length
    900mm
  • Height
    142mm
  • Width
    474mm
  • Weight
    12.2kg
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome