CM1727 Digital Thermometer

CM1727 Digital Thermometer

Order Code: ZT1179994P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The UT-103 is a Digital Compact and easy-to-use thermometer from A&D. With a water resistant sensor, it is robust and reliableFeatures:, 60 second reading (Measurement time will vary by individual and method used), For Oral, Underarm or Rectal use, Beeps when measurement complete, Last temperature reading memory, Water-resistant sensor, Auto power off, °C / °F conversion

Specifications for CM1727 Digital Thermometer
  • MFR Part No.
    CM1727
  • Height
    215mm
  • Length
    192mm
  • Weight
    0.05kg
  • Width
    101mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome