1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
Arc Flash Sweatshirt

Arc Flash Sweatshirt


Select
Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

* Fire Retardant, Anti-Static, ARC Flash sweatshirt.* 300gsm 60/40 Modacrylic/Cotton blend fabric.* Inherently flame retardant.* Fire Retardant properties will not diminish with repeated laundering.* Ribbed cuffs.* Ribbed waistband.* For industrial workers exposed to heat.* Not suitable for fire fighters.EN ISO 13688:2013 - General requirements for protective clothingEN 1149-3:2004 - Anti Static - Test methods for measurements of charge decayEN 1149-5:2008 - Anti Static - Material performance and design requirementsEN ISO 11612:2015 (A1 B1 C2) - Protection against heat and flameARC FLASHIEC 61482-2:2009 - Performance requirements and design requirementsEN 61482-1-2:2007 (Class 1 = 4kA) - Box Arc testingEN 61482-1-1:2009 (ATPV = 12.6 Cal/cm2) - Open Arc testing* Each garment style is independantly tested to both box and open ARC standards.* Click ARC production is covered by article 11B certification.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome