1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
Bizflame Work Flame Resistant Coveralls

Bizflame Work Flame Resistant Coveralls


Select
Select
See all variants from
£89.99

Inc VAT (20%)


See all variants from £89.99

Description

This coverall is fully certified to EN13034 and offers excellent protection against chemicals, as well as flame resistant protection. Constructed in a superior cotton fabric which is treated for ultimate durability. Features include a secure stud and zip front metal free front closure.
• Protection against radiant, convective and contact heat
• Class 2 welding protection
• Chest pocket with hook and loop closure
• Hook and loop cuffs for a secure fit
• Rule pocket
• Extendable leg length (31" to 33")
• Sew on flame resistant industrial wash tape
• Non-magnetic - nickel and ferrous free
• 7 pockets for ample storage

See full description

Feature Attributes

Fit:

Regular

Material:

Cotton

Type:

Coverall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome