1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
Bizweld Flame Resistant Trousers

Bizweld Flame Resistant Trousers


Select
See all variants from
£39.99

Inc VAT (20%)


See all variants from £39.99

Description

Conforms to EN ISO 11612 A1 + A2, B1, C1, E1 and F1. EN ISO 11611 class 1, A1 + A2. NFPA® 70E. ASTM F1959/F1959M-12 APTV=11.2 CAL/CM2. Flame resistant finish. UPF 50+. Part elasticated waistband with belt loops. Zip fly with hook and bar over. Two side pockets. Ruler pocket. Twin needle seams. Co-ordinates with PW453.

Feature Attributes

Material:

100% Cotton

Colour:

Navy

Product Type:

Trousers

Gender:

Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome