1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
Flame Resistant Underwear Top Half Zip, 68% Merino Wool, 4796, Black

Flame Resistant Underwear Top Half Zip, 68% Merino Wool, 4796, Black


Select
See all variants from
£159.99

Inc VAT (20%)

Up to 5.5% off

See all variants from £159.99

Description

Flame resistant underwear top with half-zip in high quality merino wool. Best quality in terms of material and workmanship guarantee all the requirements of good underwear. This model has extended back and high collar for excellent protection in the cold and harsh weather conditions. As well as the ergonomic fit and the protective properties, this underwear has the wool's capacity to hold in warmth in both wet and dry conditions. It is ideal for both indoor and outdoor environments. Wash in a 60ºC delicate wash. Certified to EN 1149-5: EN ISO 11612 A1, B1, C1 and IEC 61482-2, Class 1. EBT 7, 3 cal/cm², HAF: 78, 6%

Feature Attributes

Colour:

Black

Product Type:

Underwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome